Knurled Knob Size: 1 D=10-32X10, D1= 21, H=22, Thermoplastic Black, Comp: Steel, Cap: Black
Mfr # K0247.1A1X10
Zoro # G7140779
product price: $1.89
/ea
Sold in multiples of 4 for $7.56
Key Features
Finish
Matte Black
Material
Thermoplastic
Diameter
0.83"
Screw Length
0.39"
Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0247.1A1X10
Zoro #
G7140779
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
0.83"
Screw Length
0.39"
Thread Size
10-32
Overall Length
1.26"
Details
Item
Knurled Knob
Finish
Matte Black
Material
Thermoplastic
Type
External Thread
Components
Steel
Knob Type
Novo Grip
Description
Knurled Knob, Thread Size 10-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.