Knurled Knob Size: 3, D1= 63 D=3/8-16X40 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black
Mfr # K0260.53A4X40
Zoro # G7140298
product price:Â $5.29
/ea
Sold in multiples of 2 for $10.58
Key Features
Screw Length
1.57"
Knob Type
Novo Grip
Diameter
2.48"
Thread Size
3/8-16
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0260.53A4X40
Zoro #
G7140298
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
1.57"
Diameter
2.48"
Thread Size
3/8-16
Overall Length
3.19"
Details
Knob Type
Novo Grip
Item
Knurled Wheel
Material
Thermoplastic
Finish
Matte Black
Type
External Thread
Description
Knurled Wheel, Thread Size 3/8-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.