Knurled Knob, Thermoplastic, Black, D= 1/4-20X30, D1= 21, H= 22, Comp: Steel, Cap: Black
Mfr # K0247.1A2X30
Zoro # G7140833
product price: $2.65
/eaSold in multiples of 10 for $26.50
Key Features
Overall Length
2.05"
Material
Thermoplastic
Screw Length
1.18"
Finish
Matte Black
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.1A2X30
Zoro #
G7140833
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
2.05"
Screw Length
1.18"
Diameter
0.83"
Thread Size
1/4-20
Details
Material
Thermoplastic
Finish
Matte Black
Knob Type
Novo Grip
Item
Knurled Knob
Type
External Thread
Components
Steel
Description
Knurled Knob, Thread Size 1/4-20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.