Knurled Knob, Thermoplastic, Black, D= M06X25, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0106X25
Zoro # G7140228
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Material
Thermoplastic
Finish
Matte Black
Knob Type
Novo Grip
Screw Length
0.99"
Components
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0247.0106X25
Zoro #
G7140228
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.99"
Overall Length
1.85"
Diameter
0.83"
Thread Size
M6
Details
Material
Thermoplastic
Item
Knurled Knob
Finish
Matte Black
Knob Type
Novo Grip
Components
Stainless Steel
Type
External Thread
Description
Knurled Knob, Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.