Knurled Knob, Thermoplastic, Black, D= M06X30, D1= 21, H= 22, Comp: Steel, Cap: Black

  • Mfr # K0247.106X30

  • Zoro # G7140465


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Knob Type
Novo Grip
Type
External Thread
Screw Length
1.18"
Diameter
0.83"
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.106X30
Zoro #
G7140465
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.18"
Diameter
0.83"
Thread Size
M6
Overall Length
2.05"

Details

Knob Type
Novo Grip
Type
External Thread
Components
Steel
Item
Knurled Knob
Finish
Matte Black
Material
Thermoplastic

Description

Knurled Knob, Thread Size M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.