Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Knobs, external thread, metric

  • Mfr # K0247.01067X15

  • Zoro # G4614288


product price: $3.55
/ea
Sold in multiples of 4 for $14.20

Key Features

Color
Yellow
Material
Thermoplastic/Stainless Steel
Thread Size
M6x15
Thread Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.01067X15
Zoro #
G4614288
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6x15

Details

Color
Yellow
Material
Thermoplastic/Stainless Steel
Thread Type
External Thread

Description

Knurled Knob Size: 1 D=M06X15 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.