
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.12
Zoro # G4587164
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Color
Black
Diameter
12 mm
Material
Free-Cutting Steel
Type
Knurled Nut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0143.12
Zoro #
G4587164
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
12 mm
Details
Color
Black
Material
Free-Cutting Steel
Type
Knurled Nut
Measurement Type
Metric
Description
Knurled Nut High D=M12 D1=36 H=23, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.