Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
- Mfr # K0140.05X20
- Zoro # G4619510
product price:Â
$
2.35
/ea
Sold in multiples of 4 for
$9.40
Key Features
Finish
Black Oxide
Length
20 mm
Material
Steel
Measurement Type
Metric
Head Style
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0140.05X20
- Zoro #
- G4619510
- UPC #
- -
- Country of Origin
- Germany
- Finish
- Black Oxide
- Material
- Steel
- Measurement Type
- Metric
- Head Style
- Knurled
Dimensions
- Length
- 20 mm
- Thread Size
- M5
Description
Knurled Screw DIN 464 D=M05X20, D1=20, H=11,5, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.