
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.06X20
Zoro # G4619687
product price:Â $3.65
/ea
Sold in multiples of 4 for $14.60
Key Features
Finish
Black Oxide
Length
20 mm
Material
Steel
Head Style
Knurled
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0140.06X20
Zoro #
G4619687
UPC #
-
Country of Origin
Germany
Dimensions
Length
20 mm
Thread Size
M6
Details
Finish
Black Oxide
Material
Steel
Head Style
Knurled
Measurement Type
Metric
Description
Knurled Screw DIN 464 D=M06X20, D1=24, H=15, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.