
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.082X30
Zoro # G4619468
product price:Â $10.99
/ea
Sold in multiples of 2 for $21.98
Key Features
Finish
Plain
Length
30 mm
Material
Stainless Steel
Thread Size
M8
Head Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0140.082X30
Zoro #
G4619468
UPC #
-
Country of Origin
Germany
Dimensions
Length
30 mm
Thread Size
M8
Details
Finish
Plain
Material
Stainless Steel
Head Style
Knurled
Measurement Type
Metric
Description
Knurled Screw DIN 464 D=M08X30*, D1=30, H=18, Stainless Steel Bright (*this thread length has no undercut at shoulder). Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.