This item is Discontinued.

Kipp Knurled Wheel 0.78"L, 5/16-18 External Thread K0261.52A3X20

Knurled Wheel 0.78"L, 5/16-18 External Thread (Discontinued)

  • Mfr # K0261.52A3X20
  • Zoro # G2518713
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0261.52A3X20
Zoro #
G2518713
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.20"
Diameter
1.99"
Screw Length
0.78"
Thread Size
5/16-18

Details

Knob Type
Novo Grip
Type
External Thread, Stainless Steel Stud
Finish
Matte Black
Item
Knurled Wheel
Material
Thermoplastic

Description

Knurled Wheel, Thread Size 5/16-18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.