This item is Discontinued.

Kipp Knurled Wheel, 1/2-13, Int, 1.61, 2.48 K0260.23A5

Knurled Wheel, 1/2-13, Int, 1.61, 2.48 (Discontinued)

  • Mfr # K0260.23A5
  • Zoro # G2777442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0260.23A5
Zoro #
G2777442
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.48"
Thread Size
1/2-13
Overall Length
1.61"

Details

Finish
Matte Black
Type
Internal Thread
Material
Thermoplastic
Item
Knurled Wheel
Knob Type
Novo Grip

Description

Knurled Wheel, Thread Size 1/2-13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.