Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Knob Size: 2, D1= 50 D=3/8-16X40 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black

  • Mfr # K0260.52A4X40

  • Zoro # G3242154


product price: $4.85
/ea

Key Features

Diameter
1.99"
Screw Length
1.57"
Standards
RoHS
Material
Thermoplastic
Overall Length
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.52A4X40
Zoro #
G3242154
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
1.99"
Screw Length
1.57"
Overall Length
63 mm
Thread Size
3/8"-16
Overall Height
36 mm
Handle Diameter
50 mm
Base Height
15 mm
Thread Length
40 mm
Base Diameter
18 mm

Details

Item
Hand Knob
Standards
RoHS
Material
Thermoplastic
Finish
Matte Black
Type
External Thread
Knob Type
Novo Grip
Color
Gray
Features
Steel Trivalent Blue Passivated
Thread Material
Steel
Handle Type
Knurled Round
Measurement System
Inch
Handle Material
Thermoplastic

Description

Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size 3/8 In.-16, Overall Height 36 mm, Screw Length 1.57 In., Overall Length 63 mm, Tap Type Not Applicable, Includes -, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.