Zoro Homepage

Knurled Wheels components in steel, external thread, Style L, inch

  • Mfr # K0260.51A17X20

  • Zoro # G4640048


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Diameter
40 mm
Color
Black/Yellow
Length
20 mm
Material
Thermoplastic/Steel
Style
L - External Thread with Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.51A17X20
Zoro #
G4640048
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
40 mm
Length
20 mm
Thread Size
#10-32

Details

Color
Black/Yellow
Material
Thermoplastic/Steel
Style
L - External Thread with Cap
Measurement Type
Inch
Thread Style
External Thread

Description

Knurled Knob Size: 1 D1=40 D=10-32X20 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.