
Knurled Wheels components in steel, internal thread, Style K, inch
Mfr # K0260.21A16
Zoro # G4592317
product price: $3.69
/eaSold in multiples of 4 for $14.76
Key Features
Color
Black/Red
Style
K - Tapped Thru with Cap
Thread Size
#10-32
Diameter
40 mm
Material
Thermoplastic/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.21A16
Zoro #
G4592317
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
#10-32
Diameter
40 mm
Details
Color
Black/Red
Style
K - Tapped Thru with Cap
Material
Thermoplastic/Steel
Measurement Type
Inch
Thread Style
Internal Thread
Description
Knurled Knob Size: 1 D1=40 D=10-32 H=31, Form: K, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.