
Knurled Wheels components stainless, external thread, Style L, inch
Mfr # K0261.53A47X40
Zoro # G4668775
product price: $8.69
/eaSold in multiples of 2 for $17.38
Key Features
Style
L - External Thread with Cap
Length
40 mm
Diameter
63 mm
Color
Black/Yellow
Material
Thermoplastic/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0261.53A47X40
Zoro #
G4668775
UPC #
-
Country of Origin
Germany
Dimensions
Length
40 mm
Diameter
63 mm
Thread Size
3/8"-16
Details
Style
L - External Thread with Cap
Color
Black/Yellow
Material
Thermoplastic/Stainless Steel
Measurement Type
Inch
Thread Style
External Thread
Description
Knurled Knob Size: 3 D1=63 D=3/8-16X40 H=41, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.