Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Wheels components stainless, external thread, Style L, metric

  • Mfr # K0261.51066X40

  • Zoro # G4590646


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Length
40 mm
Style
L - External Thread with Cap
Material
Thermoplastic/Stainless Steel
Diameter
40 mm
Thread Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.51066X40
Zoro #
G4590646
UPC #
-
Country of Origin
Germany

Dimensions

Length
40 mm
Diameter
40 mm
Thread Size
M6

Details

Style
L - External Thread with Cap
Material
Thermoplastic/Stainless Steel
Color
Black/Red
Measurement Type
Metric
Thread Style
External Thread

Description

Knurled Knob Size: 1 D1=40 D=M06X40 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.