Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Wheels components stainless, internal thread, Style K, inch

  • Mfr # K0261.21A25

  • Zoro # G4612949


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Style
K - Tapped Thru with Cap
Thread Size
1/4"-20
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.21A25
Zoro #
G4612949
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
1/4"-20
Diameter
40 mm

Details

Style
K - Tapped Thru with Cap
Color
Black/Light Gray
Material
Thermoplastic/Stainless Steel
Thread Style
Internal Thread
Measurement Type
Inch

Description

Knurled Knob Size: 1 D1=40 D=1/4-20 H=31, Form: K, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.