This item is Discontinued.

Kipp Knurled Whl, 3/8-16, Ext, SS, 1.57, 3.19, 2.48 K0261.53A4X40

Knurled Whl, 3/8-16, Ext, SS, 1.57, 3.19, 2.48 (Discontinued)

  • Mfr # K0261.53A4X40
  • Zoro # G1032236
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0261.53A4X40
Zoro #
G1032236
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.19"
Screw Length
1.57"
Diameter
2.48"
Thread Size
3/8-16

Details

Knob Type
Novo Grip
Item
Knurled Wheel
Material
Thermoplastic
Type
External Thread, Stainless Steel Stud
Finish
Matte Black

Description

Knurled Wheel, Thread Size 3/8-16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.