Locating Pin, Short, DIN 6321 Form B Cylindrical, D1= 16, H=13, D2= 8, Tool Steel Hardened & Ground

  • Mfr # K0293.216

  • Zoro # G1224369


product price:  $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Material
Tool Steel
Length
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0293.216
Zoro #
G1224369
UPC #
-
Country of Origin
Germany

Dimensions

Length
13 mm

Details

Material
Tool Steel
Item
Cylindrical Locating Pin,16 mm x 13 mm

Description

Cylindrical Locating Pin,16 mm x 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.