Locating Pin With Ball-End, C=8, Form: C Stainless Steel 1.4305, Flattened
Mfr # K0350.5082
Zoro # G1258824
product price: $48.65
/eaKey Features
Material
Stainless Steel
Standards
RoHS
Head Height
8 mm
Head Shape
Flattened Ball End
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0350.5082
Zoro #
G1258824
UPC #
-
Country of Origin
Germany
Dimensions
Head Height
8 mm
Head Diameter
8 mm
Shank Outside Diameter
8 mm
Shank Length
10 mm
Details
Material
Stainless Steel
Item
Flattened Ball-End Locating Pin
Standards
RoHS
Head Shape
Flattened Ball End
System of Measurement
Metric
Shank Chamfer Angle
30 Degrees
Shouldered
No
Description
Flattened Ball-End Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Flattened Ball End, Head Diameter 8 mm, Head Height 8 mm, Shank Outside Diameter 8 mm, Shank Chamfer Angle 30 Degrees , Material Stainless Steel, Shank Length 10 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.