Medical Procedure Cart, Polyethylene, 1 Shelves, 22 1/2 in L, 32 1/2 in W, 35 1/2 in H
- Mfr # FLCRP1
- Zoro # G8679964
product price:Â
$
3,874.00
/ea
Key Features
Overall Height
35 1/2 in
Overall Length
22 1/2 in
Overall Width
32 1/2 in
Material
Polyethylene
Color
Light Taupe (Drawer), Code Blue (Drawer Pull)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLCRP1
- Zoro #
- G8679964
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 35 1/2 in
- Overall Length
- 22 1/2 in
- Overall Width
- 32 1/2 in
- Overall Depth
- 22-3/8"
- Caster Wheel Dia.
- 5 in
- Overall LxWxH
- 22-1/2 inx32-1/2 inx35-1/2 in
- Divider Height
- 2 3/16 in, 4 15/16 in
- Inside Drawer HxWxD
- (1) 6 in, (1) 9 inx20-1/4 inx17 in, (2) 3 in
- Divider Length
- 15 1/2 in
- Inside Drawer Depth
- 17 in
- Inside Drawer Width
- 20 1/4 in
- Inside Drawer Height
- (1) 6 in, (1) 9 in, (2) 3 in
- Wire Rope Length
- 22 1/2 in
- Length
- 22 1/2 in
Description
Medical Procedure Cart, Assembled/Unassembled Assembled, Material Polyethylene, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Taupe, Drawer Color White, Number of Drawers 4, Number of Shelves 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.