Shop KIPP
See all product information
Create Account
LOCKING RING, ALUMINUM, D=46, D1=15, ANODIZED
- Mfr # K2552.46152
- Zoro # G423773816
product price:Â
$
97.19
/ea
Key Features
Collar Outside Diameter
46 mm
Collar Construction
1-Piece
Shaft Locking Type
Clamp-On
Collar Material
Aluminum
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2552.46152
- Zoro #
- G423773816
- UPC #
- -
- Country of Origin
- Japan
- Collar Construction
- 1-Piece
- Shaft Locking Type
- Clamp-On
- Collar Material
- Aluminum
- System of Measurement
- Metric
Dimensions
- Collar Outside Diameter
- 46 mm
- For Shaft Diameter
- 15 mm
- Collar Width
- 24 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.