Shop KIPP
See all product information
Create Account
LOCKING RING TWO-PIECE, WIDE, D1=12, D2=28, B=24, STAINLESS STEEL 1.4305
- Mfr # K1925.01202
- Zoro # G711820666
product price:Â
$
48.19
/ea
Key Features
System of Measurement
Metric
Collar Construction
2-Piece
Bore Type
Round
Collar Outside Diameter
28 mm
Shaft Locking Type
Clamp-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1925.01202
- Zoro #
- G711820666
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Collar Construction
- 2-Piece
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- Collar Material
- Stainless Steel
- Thread Direction
- No Thread
Dimensions
- Collar Outside Diameter
- 28 mm
- Collar Width
- 24 mm
- For Shaft Diameter
- 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.