Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1110T-SH3
- Zoro # G716388987
product price:Â
$
2,917.99
/ea
Free Shipping & Returns
Key Features
Weight
57.4 lb
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Number of Locking Screws
2
Maximum Torque
82,500 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1110T-SH3
- Zoro #
- G716388987
- UPC #
- 697950290935
- Country of Origin
- United States
- Weight
- 57.4 lb
- System of Measurement
- Inch
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Number of Locking Screws
- 2
- Maximum Torque
- 82,500 in-lb
- Bore Type
- Round, Keyed
- For Misalignment Type
- Angular, Parallel
- Set Screw Location
- Keyway
- Bushing Bore Range
- 1.188 to 3 1/2 in
- Resistance Properties
- Chemical Resistant
- Minimum Operating Temperature
- 0 Degrees F
- Included Screws
- (2) Set Screws
- Maximum Speed
- 2,250 RPM
- Application
- Turbine or Engine-Driven Motors
- Hub Material Finish
- Plain
- Collar Material
- Steel
Dimensions
- Coupling Size
- 1110T
- Screw Thread Size
- 7/16"-14
- Keyway Width
- 3/4 in
- Hub Body Length
- 3.62 in
- Bore Diameter
- 3 in
- Keyway Depth
- 3/8 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 82,500 in-lb, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.