Zoro Homepage

Locking Washer, D1=8, 4, D2=20, Polyamide Natural

  • Mfr # K1526.10

  • Zoro # G302211187


product price: $1.15
/ea
Sold in multiples of 11 for $12.65

Key Features

Material
Polyamide
Outside Diameter
20 mm
Minimum Thickness
1 mm
System of Measurement
Metric
Inside Diameter
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1526.10
Zoro #
G302211187
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
20 mm
Minimum Thickness
1 mm
Inside Diameter
M10

Details

Item
Split Lock Washer
Material
Polyamide
System of Measurement
Metric
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.