Zoro Homepage

M10 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length

  • Mfr # K1160.10X35

  • Zoro # G1001897


product price: $1.89
/ea
Sold in multiples of 6 for $11.34

Key Features

Hex Drive
Thread Size
M10
Screw Length
35 mm
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.10X35
Zoro #
G1001897
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10
Screw Length
35 mm
Drive Size
8 mm
Head Height
6.5 mm
Minimum Thread Length
27 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Description

Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M10X35, Steel 8.8 Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.