
M12-1.75 x 30 mm Round Machine Screw, Polished Stainless Steel
Mfr # K1329.12X30
Zoro # G402197121
product price:Â $18.49
/eaKey Features
Round Head
System of Measurement
Metric
Material
Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1329.12X30
Zoro #
G402197121
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M12-1.75
Fastener Length
30 mm
Details
System of Measurement
Metric
Head Type
Round
Material
Stainless Steel
Finish
Polished
Item
Machine Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.