Shop KIPP
See all product information
Create Account
M12-1.75 x Flat, Socket Head Cap Screw, Zinc Plated Steel
- Mfr # K0708.12X30
- Zoro # G702199405
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Flat Head
Thread Size
M12-1.75
Fastener Length
30 mm
Material
Steel
Finish
Zinc Plated
Drive
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0708.12X30
- Zoro #
- G702199405
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Drive
- Hex
- Head Type
- Flat
- Standards
- DIN EN ISO 10642
- System of Measurement
- Metric
- Number of Pieces
- 1
- Dimensional Standards
- DIN EN ISO 10642
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 30 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.