Zoro Homepage

M12 Socket Head Cap Screw, Flat Head, Bright steel, 37.50 mm Length

  • Mfr # K1160.12X30

  • Zoro # G402081819


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Flat Head
Hex Drive
Thread Size
M12
Screw Length
37.50 mm
Material
steel
Finish
Bright
Drive Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.12X30
Zoro #
G402081819
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M12
Screw Length
37.50 mm
Drive Size
10 mm
Head Height
7.5 mm
Minimum Thread Length
20.50 mm

Details

Item
Socket Head Cap Screw
Material
steel
Finish
Bright
Head Type
Flat
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.