
M16 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L
Mfr # K0870.116X70
Zoro # G302060204
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
External Hex Drive
System of Measurement
Metric
Head Width
24 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0870.116X70
Zoro #
G302060204
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16
Fastener Length
70 mm
Head Width
24 mm
Thread Length
38 mm
Head Dia.
24 mm
Head Height
10 mm
Details
System of Measurement
Metric
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931, DIN EN ISO 4014, DIN EN 24014
Item
Hex Head Cap Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.