M16 Socket Head Cap Screw, Galvanized Steel, 66 mm Length
- Mfr # K0869.516X50
- Zoro # G602058789
product price:Â
$
3.29
/ea
Sold in multiples of 3 for
$9.87
Key Features
Hex Drive
Thread Size
M16
Screw Length
66 mm
Material
Steel
Finish
Galvanized
Drive Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0869.516X50
- Zoro #
- G602058789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Galvanized
- Drive Type
- Hex
- Standards
- DIN EN ISO 4762
- System of Measurement
- Metric
Dimensions
- Thread Size
- M16
- Screw Length
- 66 mm
- Drive Size
- 14 mm
- Head Height
- 16 mm
- Minimum Thread Length
- 44 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.