M18 Socket Head Cap Screw, Black Steel, 138 mm Length

  • Mfr # K0869.218X120

  • Zoro # G102055622


product price: $10.55
/ea

Key Features

Hex Drive
Thread Size
M18
Material
Steel
Finish
Black
Drive Size
14 mm
Standards
DIN EN ISO 4762
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.218X120
Zoro #
G102055622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M18
Screw Length
138 mm
Drive Size
14 mm
Head Height
18 mm
Minimum Thread Length
48 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.