
M3-0.50 x 16 mm Hex Machine Screw, Zinc Plated Steel
Mfr # K1200.20316
Zoro # G302199591
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
16 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1200.20316
Zoro #
G302199591
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M3-0.50
Fastener Length
16 mm
Details
System of Measurement
Metric
Head Type
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Number of Pieces
2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.