
M3 Hex Head Cap Screw, Polished 316 Stainless Steel, 11.80 mm L (Discontinued)
- Mfr # K1330.03X8
- Zoro # G502060271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K1330.03X8
Zoro #
G502060271
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M3
Fastener Length
11.80 mm
Head Height
3 mm
Thread Length
4.5 mm
Details
System of Measurement
Metric
Drive
External Hex
Material
316 Stainless Steel
Finish
Polished
Item
Hex Head Cap Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.