Zoro Homepage

M4 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length

  • Mfr # K1160.404X16

  • Zoro # G1008258


product price: $0.72
/ea
Sold in multiples of 12 for $8.64

Key Features

Hex Drive
Thread Size
M4
Screw Length
16 mm
Material
Steel
Finish
Zinc Plated
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.404X16
Zoro #
G1008258
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M4
Screw Length
16 mm
Drive Size
3 mm
Head Height
2.8 mm
Minimum Thread Length
12.50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Description

Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M04X16, Steel 8.8 Electro Zinc-Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.