Zoro Homepage

M5 Socket Head Cap Screw, Bright Steel, 16 mm Length

  • Mfr # K1160.105X16

  • Zoro # G1008109


product price: $2.39
/ea
Sold in multiples of 6 for $14.34

Key Features

Hex Drive
Thread Size
M5
Screw Length
16 mm
Material
Steel
Finish
Bright
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1160.105X16
Zoro #
G1008109
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5
Screw Length
16 mm
Drive Size
4 mm
Head Height
3.5 mm
Minimum Thread Length
11.80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Bright
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Description

Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M05X16, Stainless Steel A2 Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.