Zoro Homepage

M5 Socket Head Cap Screw, Flat, Bright Steel, 10 mm Length

  • Mfr # K0708.05X10

  • Zoro # G1008930


product price: $0.89
/ea
Sold in multiples of 14 for $12.46

Key Features

Flat Head
Hex Drive
Thread Size
M5
Screw Length
10 mm
Material
Steel
Finish
Bright
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0708.05X10
Zoro #
G1008930
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5
Screw Length
10 mm
Drive Size
3 mm
Head Height
2.8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Bright
Head Type
Flat
Drive Type
Hex
Standards
DIN EN ISO 10642
System of Measurement
Metric

Description

Countersunk Screw With Hexagon Socket Din En Iso10642 D=M05X10, Steel 8.8 Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.