M6-1.00 x Flat, Socket Head Cap Screw, Galvanized Steel
Mfr # K0708.406X30
Zoro # G602199352
product price: $1.15
/eaSold in multiples of 9 for $10.35
Key Features
Flat Head
Thread Size
M6-1.00
Fastener Length
30 mm
Material
Steel
Finish
Galvanized
Drive
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0708.406X30
Zoro #
G602199352
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Fastener Length
30 mm
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Galvanized
Drive
Hex
Head Type
Flat
Standards
DIN EN ISO 10642
System of Measurement
Metric
Number of Pieces
1
Dimensional Standards
DIN EN ISO 10642
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.