Zoro Homepage

M6 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length

  • Mfr # K0869.906X12

  • Zoro # G102082277


product price: $1.19
/ea
Sold in multiples of 10 for $11.90

Key Features

Hex Drive
Thread Size
M6
Screw Length
18 mm
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.906X12
Zoro #
G102082277
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Screw Length
18 mm
Drive Size
5 mm
Head Height
6 mm
Minimum Thread Length
12 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.