This item is Discontinued.

Kipp Mini Wing Knob, Ext, M8, 1.18 In, 1.77 K0274.008X30

Mini Wing Knob, Ext, M8, 1.18 In, 1.77 (Discontinued)

  • Mfr # K0274.008X30
  • Zoro # G2099614
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0274.008X30
Zoro #
G2099614
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
1.18"
Thread Size
M8
Overall Length
1.77"
Overall Height
1.77

Details

Color
Black Gray, Blue
Finish
Matte
Knob Type
Wing Grip
Material
Thermoplastic, Steel
Style
Novo Grip
Thread Type
1.25mm Pitch
Type
External Thread
Item
Mini Wing Knob

Description

Mini Wing Knob, Thread Size M8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.