Mushroom Knob, Stainless Steel 1.4305, Size: 2, D= 1/4-20, D1= 25 mm, Electropolished

  • Mfr # K0250.2A2

  • Zoro # G3659756


product price: $10.07
/ea

Key Features

Base Dia. (In.)
14mm
Color
Silver
Diameter
25mm
Finish
Polished
Height
25mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0250.2A2
Zoro #
G3659756
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
14mm
Diameter
25mm
Height
25mm
Screw Length
12.00 mm
Thread Size
1/4"-20
Overall Length
25 mm
Overall Height
25 mm
Base Dia.
14.00mm
Handle Dia.
25.00mm
Handle Diameter
25 mm
Base Height
12 mm
Thread Length
12 mm
Base Diameter
14 mm

Details

Color
Silver
Finish
Polished
Knob Type
Mushroom
Material
Stainless Steel
Style
SS Mushroom
Item
Hand Knob
Standards
RoHS
Tap Type
Blind Hole
Handle Type
Mushroom
Handle Material
Stainless Steel
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/4 In.-20, Handle Dia. 25.00mm, Base Dia. 14.00mm, Overall Height 25 mm, Screw Length 12.00 mm, Overall Length 25 mm, Tap Type Blind Hole, Standards RoHS, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.