Mushroom Knob, Stainless Steel 1.4305, Size: 3, D= 5/16-18, D1= 33 mm, Electropolished

  • Mfr # K0250.3A3

  • Zoro # G3720437


product price: $16.05
/ea

Key Features

Base Dia. (In.)
18mm
Color
Silver
Diameter
33mm
Finish
Polished
Height
33mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0250.3A3
Zoro #
G3720437
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
18mm
Diameter
33mm
Height
33mm
Screw Length
16.00 mm
Thread Size
5/16"-18
Overall Length
33 mm
Overall Height
33 mm
Base Dia.
18.00mm
Handle Dia.
33.00mm
Base Diameter
18 mm
Base Height
16 mm
Handle Diameter
33 mm
Thread Length
16 mm

Details

Color
Silver
Finish
Polished
Knob Type
Mushroom
Material
Stainless Steel
Style
SS Mushroom
Item
Hand Knob
Standards
RoHS
Handle Material
Stainless Steel
Tap Type
Blind Hole
Handle Type
Mushroom
Thread Material
Stainless Steel
Measurement System
Inch

Description

Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 5/16 In.-18, Handle Dia. 33.00mm, Base Dia. 18.00mm, Overall Height 33 mm, Screw Length 16.00 mm, Overall Length 33 mm, Tap Type Blind Hole, Standards RoHS, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.