Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Knob, Stainless Steel 1.4305, Size: 9, D= 2-56, D1= 14 mm, Electropolished

  • Mfr # K0250.9AC

  • Zoro # G3636351


product price: $9.99
/ea

Key Features

Base Dia. (In.)
8mm
Color
Silver
Diameter
14mm
Finish
Polished
Height
14mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0250.9AC
Zoro #
G3636351
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
8mm
Diameter
14mm
Height
14mm
Screw Length
4.00 mm
Thread Size
#2-56
Overall Length
14 mm
Overall Height
14 mm
Handle Dia.
14.00mm
Base Dia.
8.00mm
Base Height
67 mm
Thread Length
4 mm
Base Diameter
8 mm
Handle Diameter
14 mm

Details

Color
Silver
Finish
Polished
Knob Type
Mushroom
Material
Stainless Steel
Style
SS Mushroom
Item
Hand Knob
Standards
RoHS
Handle Material
Stainless Steel
Tap Type
Blind Hole
Handle Type
Mushroom
Measurement System
Inch
Thread Material
Stainless Steel

Description

Hand Knob, Handle Type Mushroom, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size #2-56, Handle Dia. 14.00mm, Base Dia. 8.00mm, Overall Height 14 mm, Screw Length 4.00 mm, Overall Length 14 mm, Tap Type Blind Hole, Standards RoHS, Color Silver, Features Not Applicable, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.