Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Knob, Thermoplastic, Size: 1, D= 8-32X10, D1= 21, Comp: Steel, Cap: Black

  • Mfr # K0251.AEX10

  • Zoro # G7140937


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Color
Black
Type
External Thread
Screw Length
0.39"
Style
Novo Grip
Overall Length
1.22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0251.AEX10
Zoro #
G7140937
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.39"
Overall Length
1.22"
Thread Size
8-32
Diameter
0.75"

Details

Item
Mushroom Knob
Color
Black
Type
External Thread
Style
Novo Grip
Material
Thermoplastic
Finish
Matte Black

Description

Mushroom Knob, Black, Thread Size 8-32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.