Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M10, D1= 40, Steel, Black Plastic, Cap Black
- Mfr # K0155.6165
- Zoro # G3816585
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Style
KS, Tapped Blind Hole w/Lanyard
Thread Size
63 mm
Material
Plastic/Steel
Color
Black/Gray Cap
Finish
Galvanized & Blue Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0155.6165
- Zoro #
- G3816585
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- 63 mm
- Inside Diameter
- M16
Details
- Item
- Star Grip w lanyard,M16,63mm OD,Gray
- Style
- KS, Tapped Blind Hole w/Lanyard
- Material
- Plastic/Steel
- Color
- Black/Gray Cap
- Finish
- Galvanized & Blue Chromate
- Thread Style
- Internal Thread
Description
Star Grip w lanyard,M16,63mm OD,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.