Mushroom Knob, Thermoplastic, Size: 1, D= 8-32X20, D1= 21, Comp: Steel, Cap: Black
Mfr # K0251.AEX20
Zoro # G7140088
product price: $1.95
/eaSold in multiples of 4 for $7.80
Key Features
Type
External Thread
Finish
Matte Black
Color
Black
Screw Length
0.78"
Style
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.AEX20
Zoro #
G7140088
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.78"
Overall Length
1.61"
Diameter
0.75"
Thread Size
8-32
Details
Type
External Thread
Item
Mushroom Knob
Finish
Matte Black
Color
Black
Style
Novo Grip
Material
Thermoplastic
Description
Mushroom Knob, Black, Thread Size 8-32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.