Mushroom Knob, Thermoplastic, Size: 1, D= M05X10, D1= 21, Comp: Stainless Steel, Cap: Black
Mfr # K0251.005X10
Zoro # G7141147
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
Key Features
Diameter
0.75"
Thread Size
M5
Color
Black
Screw Length
0.39"
Style
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0251.005X10
Zoro #
G7141147
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
0.75"
Thread Size
M5
Screw Length
0.39"
Overall Length
1.22"
Details
Color
Black
Style
Novo Grip
Material
Thermoplastic
Type
External Thread, Stainless Steel Components
Finish
Matte Black
Item
Mushroom Knob
Description
Mushroom Knob, Black, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.