Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Knobs, external thread, inch

  • Mfr # K0251.A17X10

  • Zoro # G4690667


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Length
10 mm
Inside Diameter
#10
Material
Thermoplastic/Steel
Color
Black/Yellow
Diameter
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0251.A17X10
Zoro #
G4690667
UPC #
-
Country of Origin
Germany

Dimensions

Length
10 mm
Inside Diameter
#10
Diameter
21 mm

Details

Material
Thermoplastic/Steel
Color
Black/Yellow
Thread Style
External Thread
Measurement Type
Inch

Description

Mushroom Knob Size: 1 D=10-32X10 D1=21, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.