Not Graded, M12 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 40 mm L

  • Mfr # K1330.12X40

  • Zoro # G208073292


product price:  $28.79
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
23.80 mm
Material
Stainless Steel
Finish
Hygienic Polished
Standards
EU 2006/42/EG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1330.12X40
Zoro #
G208073292
UPC #
4059245537259
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
40 mm
Head Width
23.80 mm
Drive Size
18 mm
Head Height
10 mm
Min. Thread Length
14.5 mm
Flange Diameter
23.8 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Partially Threaded
Standards
EU 2006/42/EG
Item
Hex Head Cap Screw
Bolt Material
Stainless Steel
For Use in Systems
Hygienic Environment
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Features
A convex shaped, smooth suface bolt head allows for easy cleaning and is ideal for use in hygienic environments. Product format prevents easy removal by unauthorized users.

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.